Zoro Homepage

Grooving, GG 19732T00320 A65 , 10 pcs.

  • Mfr # GG19732T00320A65

  • Zoro # G6741273


product price: $37.09
/ea
Sold in multiples of 10 for $370.90

Key Features

Grade
A65
Radius
1/32 in
Insert Shape
Non-Applicable
Cutter Width
0.1969 in
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG19732T00320A65
Zoro #
G6741273
UPC #
-
Country of Origin
China

Dimensions

Radius
1/32 in
Cutter Width
0.1969 in
Insert Seat Size
19732
Insert Thickness
0.197 in

Details

Item
Grooving
Grade
A65
Insert Shape
Non-Applicable
Coating
Uncoated
Hand
Neutral
Material
Ceramic
Series
EGT
Application
External Grooving

Description

Indexable Parting and Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.