Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GV R200B PR930 PV, 10 pcs.

  • Mfr # GVR200BPR930

  • Zoro # G2200117


product price: $41.89
/ea
Sold in multiples of 10 for $418.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Overall Length
15.00mm
Rake
Positive
Corner Radius
0.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVR200BPR930
Zoro #
G2200117
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
15.00mm
Corner Radius
0.20mm
Insert Size
200
Max. Grooving Width
2.00mm
Cutting Height
5.50mm
Depth of Cut
3.20mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GVR200B
Feed Type
Low
Cutting Application
Small Internal Grooving
Manufacturer Grade
PR930
Primary Material Application
Steel
Finish - Machining
TiCN
Chip-Breaker Code
B
Measurement System
Metric
Number of Cutting Edges
2
Hole Type
No Hole
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
Clamp
Cutting Location
Internal
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Coating Process
PVD
ANSI Code
GVR200B
For Toolholder
GIVR1B, GIVR1BE, GIVR1BW

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GVR200B, Chip-Breaker Code B, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.