Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GV R250B PR930 PV, 10 pcs.

  • Mfr # GVR250BPR930

  • Zoro # G6735348


product price: $39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GVR250B
Overall Length
15.00mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVR250BPR930
Zoro #
G6735348
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15.00mm
Corner Radius
0.20mm
Cutting Height
5.50mm
Depth of Cut
3.20mm
Max. Grooving Width
2.50mm
Insert Size
250

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GVR250B
Rake
Positive
Secondary Material Application ISO Code
M
Cutting Location
Internal
Measurement System
Metric
Coating Process
PVD
Insert Holding Type
Clamp
Material - Machining
Carbide
Hole Type
No Hole
Chip-Breaker Code
B
Secondary Material Application
Stainless Steel
Feed Type
Low
Finish - Machining
TiCN
Primary Material Application
Steel
For Toolholder
GIVR1B, GIVR1BE, GIVR1BW
ANSI Code
GVR250B
Manufacturer Grade
PR930
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Cutting Application
Small Internal Grooving

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code GVR250B, Chip-Breaker Code B, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.