Zoro Homepage

Grooving, GV R300A PR930 PV, 10 pcs.

  • Mfr # GVR300APR930

  • Zoro # G6735436


product price: $38.39
/ea
Sold in multiples of 10 for $383.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Corner Radius
0.20mm
ISO Number
GVR300A
Overall Length
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVR300APR930
Zoro #
G6735436
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.20mm
Overall Length
12.00mm
Insert Size
300
Max. Grooving Width
3.00mm
Depth of Cut
2.30mm
Cutting Height
5.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GVR300A
Rake
Positive
Finish - Machining
TiCN
Number of Cutting Edges
2
Hole Type
No Hole
ANSI Code
GVR300A
Manufacturer Grade
PR930
Feed Type
Low
Measurement System
Metric
For Toolholder
GIVR1A, GIVR1AE, GIVR1AW
Chip-Breaker Code
A
Cutting Location
Internal
Insert Holding Type
Clamp
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Cutting Application
Small Internal Grooving
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Coating Process
PVD

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GVR300A, Chip-Breaker Code A, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.