Zoro Homepage

Grooving, GVF L100AA KW10 U, 10 pcs.

  • Mfr # GVFL100AAKW10

  • Zoro # G6734867


product price: $30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
Overall Length
12.00mm
Corner Radius
0.05mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFL100AAKW10
Zoro #
G6734867
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.00mm
Corner Radius
0.05mm
Depth of Cut
2.20mm
Cutting Height
4.50mm
Max. Grooving Width
1.00mm
Insert Size
100

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
Rake
Positive
ISO Number
GVFL100AA
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Chip-Breaker Code
AA
For Toolholder
GFVSR-08AA, GFVTR-08AA
Cutting Application
Face Grooving
Measurement System
Metric
Insert Holding Type
Clamp
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Manufacturer Grade
KW10
ANSI Code
GVFL100AA
Primary Material Application ISO Code
N
Hole Type
No Hole

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.00mm, ANSI Code GVFL100AA, Chip-Breaker Code AA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.