Zoro Homepage

Grooving, GVF L100AA PR930 , 10 pcs.

  • Mfr # GVFL100AAPR930

  • Zoro # G6735226


product price: $39.45
/ea
Sold in multiples of 10 for $394.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GVFL100AA
Overall Length
12.00mm
Corner Radius
0.05mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFL100AAPR930
Zoro #
G6735226
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.00mm
Corner Radius
0.05mm
Cutting Height
4.50mm
Insert Size
100
Depth of Cut
2.20mm
Max. Grooving Width
1.00mm

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.00mm, ANSI Code GVFL100AA, Chip-Breaker Code AA, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.