Zoro Homepage

Grooving, GVF L200020A PR1225a, 10 pcs.

  • Mfr # GVFL200020APR1225

  • Zoro # G6738823


product price: $37.29
/ea
Sold in multiples of 10 for $372.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
Corner Radius
0.20mm
Overall Length
12.00mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFL200020APR1225
Zoro #
G6738823
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.20mm
Overall Length
12.00mm
Depth of Cut
2.30mm
Cutting Height
4.50mm
Insert Size
200020
Max. Grooving Width
2.00mm

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code GVFL200020A, Chip-Breaker Code A, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.