Zoro Homepage

Grooving, GVF L200A KW10 Un, 10 pcs.

  • Mfr # GVFL200AKW10

  • Zoro # G6735147


product price: $31.69
/ea
Sold in multiples of 10 for $316.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
Rake
Positive
Overall Length
12.00mm
ISO Number
GVFL200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFL200AKW10
Zoro #
G6735147
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.00mm
Corner Radius
0.20mm
Depth of Cut
2.30mm
Max. Grooving Width
2.00mm
Insert Size
200
Cutting Height
4.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
Rake
Positive
ISO Number
GVFL200A
ANSI Code
GVFL200A
Cutting Application
Face Grooving
Measurement System
Metric
For Toolholder
GFVL...-201A, GIFVL...-201A
Number of Cutting Edges
2
Insert Holding Type
Clamp
Manufacturer Grade
KW10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Material - Machining
Carbide
Hole Type
No Hole
Primary Material Application ISO Code
N
Chip-Breaker Code
A
Finish - Machining
Bright (Uncoated)

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code GVFL200A, Chip-Breaker Code A

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.