Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GVF L250020B PR1225a, 10 pcs.

  • Mfr # GVFL250020BPR1225

  • Zoro # G6738884


product price: $44.95
/ea
Sold in multiples of 10 for $449.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
Corner Radius
0.20mm
Overall Length
20.00mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFL250020BPR1225
Zoro #
G6738884
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.20mm
Overall Length
20.00mm
Max. Grooving Width
2.50mm
Cutting Height
5.00mm
Insert Size
250020
Depth of Cut
4.80mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
Rake
Positive
ISO Number
GVFL250020B
Material - Machining
Carbide
Chip-Breaker Code
B
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Manufacturer Grade
PR1225
Finish - Machining
Megacoat
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Cutting Application
Face Grooving
Coating Process
PVD
Insert Holding Type
Clamp
Hole Type
No Hole
ANSI Code
GVFL250020B
For Toolholder
GFVL...-...1B, GFVSR...-...1B, GFVTR...-...1B, GIFVL...-...1B
Secondary Material Application
Stainless Steel
Measurement System
Metric

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.50mm, ANSI Code GVFL250020B, Chip-Breaker Code B, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.