Zoro Homepage

Grooving, GVF L350B KW10 Un, 10 pcs.

  • Mfr # GVFL350BKW10

  • Zoro # G6735366


product price: $39.05
/ea
Sold in multiples of 10 for $390.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
Overall Length
20.00mm
Corner Radius
0.20mm
ISO Number
GVFL350B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFL350BKW10
Zoro #
G6735366
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20.00mm
Corner Radius
0.20mm
Max. Grooving Width
3.50mm
Cutting Height
5.00mm
Insert Size
350
Depth of Cut
4.80mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GVFL350B
Rake
Positive
Measurement System
Metric
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Hole Type
No Hole
Manufacturer Grade
KW10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Chip-Breaker Code
B
Cutting Application
Face Grooving
ANSI Code
GVFL350B
Insert Holding Type
Clamp
For Toolholder
GFVL...-...1B, GFVSR...-...1B, GFVTR...-...1B, GIFVL...-...1B
Primary Material Application ISO Code
N

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.50mm, ANSI Code GVFL350B, Chip-Breaker Code B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.