Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GVF L350C KW10 Un, 10 pcs.

  • Mfr # GVFL350CKW10

  • Zoro # G6735375


product price: $38.85
/ea
Sold in multiples of 10 for $388.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GVFL350C
Corner Radius
0.40mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFL350CKW10
Zoro #
G6735375
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.40mm
Overall Length
27.00mm
Insert Size
350
Cutting Height
7.00mm
Depth of Cut
6.80mm
Max. Grooving Width
3.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GVFL350C
Rake
Positive
Manufacturer Grade
KW10
Hole Type
No Hole
Number of Cutting Edges
2
Measurement System
Metric
Chip-Breaker Code
C
For Toolholder
GFVL...-...1C, GFVSR...-...1C, GFVTR...-...1C, GIFVL...-...1C
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Clamp
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Cutting Application
Face Grooving
Material - Machining
Carbide
ANSI Code
GVFL350C
Primary Material Application ISO Code
N

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.50mm, ANSI Code GVFL350C, Chip-Breaker Code C

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.