Zoro Homepage

Grooving, GVF L430020B PR1225a, 10 pcs.

  • Mfr # GVFL430020BPR1225

  • Zoro # G6738963


product price: $47.25
/ea
Sold in multiples of 10 for $472.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
Corner Radius
0.20mm
ISO Number
GVFL430020B
Overall Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFL430020BPR1225
Zoro #
G6738963
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.20mm
Overall Length
20.00mm
Max. Grooving Width
4.30mm
Depth of Cut
5.30mm
Cutting Height
5.00mm
Insert Size
430020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GVFL430020B
Rake
Positive
Coating Process
PVD
Material - Machining
Carbide
Insert Holding Type
Clamp
Measurement System
Metric
Secondary Material Application ISO Code
M
For Toolholder
GFVL...-...2B, GFVSR...-...2B, GFVTR...-...2B, GIFVL...-...2B
ANSI Code
GVFL430020B
Finish - Machining
Megacoat
Chip-Breaker Code
B
Number of Cutting Edges
2
Cutting Application
Face Grooving
Hole Type
No Hole
Manufacturer Grade
PR1225
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Primary Material Application
Steel

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 4.30mm, ANSI Code GVFL430020B, Chip-Breaker Code B, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.