Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GVF L500C PR930 P, 10 pcs.

  • Mfr # GVFL500CPR930

  • Zoro # G6735409


product price: $52.45
/ea
Sold in multiples of 10 for $524.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GVFL500C
Overall Length
27.00mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFL500CPR930
Zoro #
G6735409
UPC #
-
Country of Origin
China

Dimensions

Overall Length
27.00mm
Corner Radius
0.40mm
Insert Size
500
Depth of Cut
8.30mm
Max. Grooving Width
5.00mm
Cutting Height
7.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GVFL500C
Rake
Positive
Cutting Application
Face Grooving
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
For Toolholder
GFVL...-...2C, GFVSR...-...2C, GFVTR...-...2C, GIFVL...-...2C
Coating Process
PVD
Chip-Breaker Code
C
Finish - Machining
TiCN
Primary Material Application
Steel
Measurement System
Metric
Primary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
PR930
Secondary Material Application ISO Code
M
ANSI Code
GVFL500C
Feed Type
Low
Insert Holding Type
Clamp
Hole Type
No Hole

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 5.00mm, ANSI Code GVFL500C, Chip-Breaker Code C, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.