Zoro Homepage

Grooving, GVF R250020B PR1225a, 10 pcs.

  • Mfr # GVFR250020BPR1225

  • Zoro # G6738918


product price: $44.05
/ea
Sold in multiples of 10 for $440.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Overall Length
20.00mm
ISO Number
GVFR250020B
Corner Radius
0.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFR250020BPR1225
Zoro #
G6738918
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20.00mm
Corner Radius
0.20mm
Cutting Height
5.00mm
Insert Size
250020
Max. Grooving Width
2.50mm
Depth of Cut
4.80mm

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code GVFR250020B, Chip-Breaker Code B, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.