Zoro Homepage

Grooving, GVF R350040C PR1225a, 10 pcs.

  • Mfr # GVFR350040CPR1225

  • Zoro # G6738997


product price: $51.25
/ea
Sold in multiples of 10 for $512.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GVFR350040C
Corner Radius
0.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFR350040CPR1225
Zoro #
G6738997
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.40mm
Overall Length
27.00mm
Depth of Cut
6.80mm
Max. Grooving Width
3.50mm
Cutting Height
7.00mm
Insert Size
350040

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GVFR350040C
Chip-Breaker Code
C
Measurement System
Metric
ANSI Code
GVFR350040C
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp
Number of Cutting Edges
2
Material - Machining
Carbide
Cutting Application
Face Grooving
Hole Type
No Hole
Manufacturer Grade
PR1225
Primary Material Application ISO Code
P
Coating Process
PVD
Primary Material Application
Steel
Finish - Machining
Megacoat
For Toolholder
GFVR...-...1C, GFVSL...-...1C, GFVTL...-...1C, GIFVR...-...1C
Secondary Material Application ISO Code
M

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.50mm, ANSI Code GVFR350040C, Chip-Breaker Code C, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.