Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GVF R350C KW10 Un, 10 pcs.

  • Mfr # GVFR350CKW10

  • Zoro # G6735165


product price: $41.69
/ea
Sold in multiples of 10 for $416.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GVFR350C
Corner Radius
0.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVFR350CKW10
Zoro #
G6735165
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.40mm
Overall Length
27.00mm
Max. Grooving Width
3.50mm
Insert Size
350
Depth of Cut
6.80mm
Cutting Height
7.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GVFR350C
For Toolholder
GFVR...-...1C, GFVSL...-...1C, GFVTL...-...1C, GIFVR...-...1C
Number of Cutting Edges
2
ANSI Code
GVFR350C
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Insert Holding Type
Clamp
Manufacturer Grade
KW10
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Hole Type
No Hole
Chip-Breaker Code
C
Cutting Application
Face Grooving
Material - Machining
Carbide

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.50mm, ANSI Code GVFR350C, Chip-Breaker Code C

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.