Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GVF R490020B PR1225a, 10 pcs.

  • Mfr # GVFR490020BPR1225

  • Zoro # G6738979


product price: $44.95
/ea
Sold in multiples of 10 for $449.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Corner Radius
0.20mm
Overall Length
20.00mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFR490020BPR1225
Zoro #
G6738979
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.20mm
Overall Length
20.00mm
Depth of Cut
5.30mm
Cutting Height
5.00mm
Insert Size
490020
Max. Grooving Width
4.90mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GVFR490020B
Coating Process
PVD
Secondary Material Application
Stainless Steel
Cutting Application
Face Grooving
Finish - Machining
Megacoat
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
PR1225
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
Measurement System
Metric
Hole Type
No Hole
Primary Material Application
Steel
For Toolholder
GFVR...-...2B, GFVSL...-...2B, GFVTL...-...2B, GIFVR...-...2B
ANSI Code
GVFR490020B
Primary Material Application ISO Code
P
Chip-Breaker Code
B

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.90mm, ANSI Code GVFR490020B, Chip-Breaker Code B, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.