Zoro Homepage

Grooving, GVF R600040C PR930 , 10 pcs.

  • Mfr # GVFR600040CPR930

  • Zoro # G6735357


product price: $50.95
/ea
Sold in multiples of 10 for $509.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Overall Length
27.00mm
Rake
Positive
Corner Radius
0.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFR600040CPR930
Zoro #
G6735357
UPC #
-
Country of Origin
China

Dimensions

Overall Length
27.00mm
Corner Radius
0.40mm
Depth of Cut
8.30mm
Cutting Height
7.00mm
Insert Size
600040
Max. Grooving Width
6.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GVFR6000-40C
Number of Cutting Edges
2
Insert Holding Type
Clamp
Coating Process
PVD
Finish - Machining
TiCN
Hole Type
No Hole
Measurement System
Metric
Material - Machining
Carbide
Cutting Application
Face Grooving
Secondary Material Application
Stainless Steel
For Toolholder
GFVR...-...2C, GFVSL...-...2C, GFVTL...-...2C, GIFVR...-...2C
Manufacturer Grade
PR930
Secondary Material Application ISO Code
M
Feed Type
Low
Chip-Breaker Code
C
ANSI Code
GVFR600040C
Primary Material Application
Steel
Primary Material Application ISO Code
P

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 6.00mm, ANSI Code GVFR600040C, Chip-Breaker Code C, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.