Zoro Homepage

Grooving Insert, GBA 43R150020 KBN510

  • Mfr # GBA43R150020KBN510

  • Zoro # G3834304


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Cutter Width
0.0591 in
Inscribed Circle
1/2 in
Series
GBA
Application
External Grooving,Internal Grooving
Material
CBN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43R150020KBN510
Zoro #
G3834304
UPC #
-
Country of Origin
Ireland

Dimensions

Cutter Width
0.0591 in
Insert Seat Size
43
Insert Thickness
3/16 in
Radius
0.008 in

Details

Item
Grooving
Inscribed Circle
1/2 in
Series
GBA
Application
External Grooving,Internal Grooving
Material
CBN
Grade
KBN510
Insert Shape
Non-Applicable
Hand
Right-Hand
Coating
Uncoated

Description

Grooving Insert,GBA 43R150020 KBN510

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.