Grooving Insert, GDGS 3020N040NB KBN05M

  • Mfr # GDGS3020N040NBKBN05M

  • Zoro # G3834663


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Grade
KBN05M
Cutter Width
0.1181 in
Series
KGD
Radius
1/64 in
Application
External Grooving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDGS3020N040NBKBN05M
Zoro #
G3834663
UPC #
-
Country of Origin
Ireland

Dimensions

Cutter Width
0.1181 in
Radius
1/64 in
Insert Seat Size
3020
Insert Thickness
0.169 in

Details

Item
Grooving
Grade
KBN05M
Series
KGD
Application
External Grooving
Hand
Neutral
Insert Shape
Non-Applicable
Material
CBN
Coating
PVD
Chip-Breaker
Yes

Description

Grooving Insert,GDGS 3020N040NB KBN05M

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.