Grooving Insert, GDGS 4020N020NB KPD001

  • Mfr # GDGS4020N020NBKPD001

  • Zoro # G3834487


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
25/64"
Insert Shape
Non-Applicable
Radius
0.008 in
Grade
KPD001
Insert Seat Size
4020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDGS4020N020NBKPD001
Zoro #
G3834487
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
25/64"
Radius
0.008 in
Insert Seat Size
4020
Cutter Width
0.1575 in
Insert Thickness
0.169 in

Details

Item
Grooving
Insert Shape
Non-Applicable
Grade
KPD001
Chip-Breaker
Yes
Series
KGD
Hand
Neutral
Material
PCD
Application
External Deep Grooving,External Grooving
Coating
Uncoated

Description

Grooving Insert,GDGS 4020N020NB KPD001

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.