Zoro Homepage
This item is Discontinued.
Kyocera Grooving Insert, GE R200010CM PR1025 Grade PVD Carbide GER200010CMPR1025

Grooving Insert, GE R200010CM PR1025 Grade PVD Carbide (Discontinued)

  • Mfr # GER200010CMPR1025
  • Zoro # G6735795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER200010CMPR1025
Zoro #
G6735795
UPC #
-
Country of Origin
Japan

Dimensions

Width
5.80mm
Corner Radius
0.10mm
Overall Length
11.48mm
Thickness
4.05mm
Max. Grooving Width
2.00mm
Insert Size
200010
Depth of Cut
2.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GER200-010CM
Cutting Application
Grooving
Number of Cutting Edges
2
Primary Material Application
Steel
Secondary Material Application ISO Code
M
ANSI Code
GER200010CM
For Toolholder
SIGER...C-EH, SIGER...C-WH, SIGER...C-WH-90
Cutting Location
Internal
Secondary Material Application
Stainless Steel
Finish - Machining
TiCN
Hole Type
With Hole
Primary Material Application ISO Code
P
Chip-Breaker Code
CM
Insert Holding Type
Clamp
Material - Machining
Carbide
Measurement System
Metric
Coating Process
PVD
Manufacturer Grade
PR1025
Chip-Breaker Style
Molded

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GER200010CM, Chip-Breaker Code CM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.