Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving Insert, GVF L300B KPD010

  • Mfr # GVFL300BKPD010

  • Zoro # G3834399


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Radius
0.008 in
Hand
Left-Hand
Insert Thickness
0.197 in
Insert Seat Size
300
Insert Shape
Non-Applicable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFL300BKPD010
Zoro #
G3834399
UPC #
-
Country of Origin
Japan

Dimensions

Radius
0.008 in
Insert Thickness
0.197 in
Insert Seat Size
300
Cutter Width
0.1181 in

Details

Item
Grooving
Hand
Left-Hand
Insert Shape
Non-Applicable
Grade
KPD010
Coating
Uncoated
Series
GFV
Material
PCD
Chip-Breaker
Yes
Application
Face Grooving

Description

Indexable Parting and Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.