Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving Insert, KCGP Style, 0.094" W

  • Mfr # KCGP3094R PR1215

  • Zoro # G7435438


product price: $27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Style
KCGP
Insert Seat Size
G
Width
2.50mm
Depth
0.150 in
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCGP3094R PR1215
Zoro #
G7435438
UPC #
-
Country of Origin
China

Dimensions

Insert Seat Size
G
Width
2.50mm
Depth
0.150 in
Corner Radius
0.0079 in
Seat Size
G
Insert Size
3094

Details

Item
Parting and Grooving Insert
Style
KCGP
Chip-Breaker
Yes
Grade
PR1215
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Top Notch Clamping
No. of Edges
2
Application
Shallow Grooving
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ISO Number
KCGP3094R PR1215
ANSI Number
KCGP3094R PR1215
Coating
Megacoat
Rake
Positive
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
No
For Use With
KKC Series Grooving Tools
Secondary Material Application ISO Code
M
ANSI Code
KCGP3094R PR1215
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Measurement System
Metric
Primary Material Application ISO Code
P
Manufacturer Grade
PR1215
Number of Cutting Edges
2
Material - Machining
Carbide
Coating Process
PVD
Cutting Application
Cut-Off
Hole Type
No Hole
Insert Holding Type
Top Clamp
Insert Style
KCGP

Description

Parting and Grooving Insert, Right Hand, ANSI Code KCGP3094R PR1215, Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.