Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving Insert, PCD Carbide, EA1

  • Mfr # GVFL250020BKPD010

  • Zoro # G401772244


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Coating
Uncoated
Chip-Breaker
Yes
Insert Thickness
0.217 in
Insert Seat Size
250020
Insert Shape
Non-Applicable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVFL250020BKPD010
Zoro #
G401772244
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.217 in
Insert Seat Size
250020
Radius
0.008 in
Cutter Width
0.0984 in

Details

Item
Grooving
Coating
Uncoated
Chip-Breaker
Yes
Insert Shape
Non-Applicable
Material
PCD
Series
GFV
Grade
KPD010
Hand
Left-Hand
Application
Face Grooving,Internal Grooving

Description

Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.