Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving Insert, PVD Carbide

  • Mfr # GBA43R140010GMPR1215

  • Zoro # G501826656


product price: $29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Material
Carbide
Insert Thickness
3/16 in
Insert Shape
Non-Applicable
Hand
Right-Hand
Inscribed Circle
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43R140010GMPR1215
Zoro #
G501826656
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/16 in
Radius
0.004 in
Cutter Width
0.0551 in
Insert Seat Size
43

Details

Item
Grooving
Material
Carbide
Insert Shape
Non-Applicable
Hand
Right-Hand
Inscribed Circle
1/2 in
Grade
PR1215
Application
External Grooving
Chip-Breaker
Yes
Coating
PVD
Series
GBA

Description

Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.