Zoro Homepage

Grooving Insert, PVD Carbide

  • Mfr # GMM3020MTPR930

  • Zoro # G401774866


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Thickness
0.169 in
Grade
PR930
Insert Seat Size
3020
Insert Shape
Non-Applicable
Cutter Width
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMM3020MTPR930
Zoro #
G401774866
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.169 in
Insert Seat Size
3020
Cutter Width
0.1181 in
Radius
0.000 in

Details

Item
Grooving
Grade
PR930
Insert Shape
Non-Applicable
Coating
PVD
Chip-Breaker
Yes
Hand
Neutral
Application
Cut-Off,External Deep Grooving,External Grooving
Material
Carbide
Series
KGM

Description

Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.