Zoro Homepage

Grooving Insert, PVD Carbide

  • Mfr # GMN5PR930

  • Zoro # G201772413


product price: $23.95
/ea
Sold in multiples of 10 for $239.50

Key Features

Radius
1/32 in
Hand
Neutral
Cutter Width
0.1969 in
Insert Thickness
0.169 in
Insert Shape
Non-Applicable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMN5PR930
Zoro #
G201772413
UPC #
-
Country of Origin
Japan

Dimensions

Radius
1/32 in
Cutter Width
0.1969 in
Insert Thickness
0.169 in
Insert Seat Size
5

Details

Item
Grooving
Hand
Neutral
Insert Shape
Non-Applicable
Coating
PVD
Grade
PR930
Application
Cut-Off,External Deep Grooving,External Grooving
Material
Carbide
Series
KGM

Description

Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.