Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving Insert, PVD Carbide

  • Mfr # KCGP4250RPR1215

  • Zoro # G601774024


product price: $37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Coating
PVD
Hand
Right-Hand
Insert Thickness
0.453 in
Grade
PR1215
Cutter Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCGP4250RPR1215
Zoro #
G601774024
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.453 in
Cutter Width
0.25 in
Insert Seat Size
4250
Radius
0.018 in

Details

Item
Grooving
Coating
PVD
Hand
Right-Hand
Grade
PR1215
Insert Shape
Non-Applicable
Material
Carbide
Series
CERA
Application
External Grooving,Internal Large Diameter Shallow Grooving

Description

Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.