Zoro Homepage

Grooving, KCG 2062R A65 Unc, 10 pcs.

  • Mfr # KCG2062RA65

  • Zoro # G6740135


product price: $28.89
/ea
Sold in multiples of 10 for $288.90

Key Features

Grade
A65
Cutter Width
0.0618 in
Insert Thickness
7/32 in
Coating
Uncoated
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCG2062RA65
Zoro #
G6740135
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Width
0.0618 in
Insert Thickness
7/32 in
Insert Seat Size
2062
Radius
0.008 in

Details

Item
Grooving
Grade
A65
Coating
Uncoated
Material
Ceramic
Application
External Grooving,Internal Large Diameter Shallow Grooving
Insert Shape
Non-Applicable
Series
CERA
Hand
Right-Hand

Description

Indexable Parting and Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.