Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, KCG 2125L A65 Unc, 10 pcs.

  • Mfr # KCG2125LA65

  • Zoro # G6740187


product price: $30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Cutting Dia.
3.0000"
Insert Seat Size
2125
Radius
0.008 in
Grade
A65
Series
CERA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCG2125LA65
Zoro #
G6740187
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
3.0000"
Insert Seat Size
2125
Radius
0.008 in
Cutter Width
0.1252 in
Insert Thickness
7/32 in

Details

Item
Grooving
Grade
A65
Series
CERA
Insert Shape
Non-Applicable
Coating
Uncoated
Hand
Left-Hand
Application
External Grooving,Internal Large Diameter Shallow Grooving
Material
Ceramic

Description

Grooving Insert,KCG 2125L A65 Unc

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.