Zoro Homepage

Grooving, KCG 3094R A65 Unc, 10 pcs.

  • Mfr # KCG3094RA65

  • Zoro # G6740284


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Insert Shape
Non-Applicable
Radius
0.008 in
Coating
Uncoated
Insert Seat Size
3094
Cutter Width
0.0941 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCG3094RA65
Zoro #
G6740284
UPC #
-
Country of Origin
China

Dimensions

Radius
0.008 in
Insert Seat Size
3094
Cutter Width
0.0941 in
Insert Thickness
0.344 in

Details

Item
Grooving
Insert Shape
Non-Applicable
Coating
Uncoated
Material
Ceramic
Application
External Grooving,Internal Large Diameter Shallow Grooving
Grade
A65
Hand
Right-Hand
Series
CERA

Description

Indexable Parting and Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.