Zoro Homepage

Grooving, KCGP 2031L PR1215 , 10 pcs.

  • Mfr # KCGP2031LPR1215

  • Zoro # G6741587


product price: $26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Application
External Grooving,Internal Large Diameter Shallow Grooving
Grade
PR1215
Insert Thickness
7/32 in
Insert Shape
Non-Applicable
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCGP2031LPR1215
Zoro #
G6741587
UPC #
-
Country of Origin
China

Dimensions

Insert Thickness
7/32 in
Radius
0.003 in
Insert Seat Size
2031
Cutter Width
0.0311 in

Details

Item
Grooving
Application
External Grooving,Internal Large Diameter Shallow Grooving
Grade
PR1215
Insert Shape
Non-Applicable
Coating
PVD
Series
CERA
Hand
Left-Hand
Material
Carbide

Description

Indexable Parting and Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.