Zoro Homepage

Grooving, KCGP 2125L PR930 , 10 pcs.

  • Mfr # KCGP2125LPR930

  • Zoro # G6740345


product price: $26.25
/ea
Sold in multiples of 10 for $262.50

Key Features

Max Depth of Cut
0.0500"
Coating
PVD
Insert Seat Size
2125
Insert Shape
Non-Applicable
Grade
PR930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCGP2125LPR930
Zoro #
G6740345
UPC #
-
Country of Origin
China

Dimensions

Max Depth of Cut
0.0500"
Insert Seat Size
2125
Insert Thickness
7/32 in
Radius
0.008 in
Cutter Width
0.1252 in

Details

Item
Grooving
Coating
PVD
Insert Shape
Non-Applicable
Grade
PR930
Hand
Left-Hand
Application
External Grooving,Internal Large Diameter Shallow Grooving
Material
Carbide
Series
CERA

Description

Indexable Parting and Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.