Zoro Homepage

Grooving, KCGP 3072L PR1215 , 10 pcs.

  • Mfr # KCGP3072LPR1215

  • Zoro # G6741648


product price: $28.25
/ea
Sold in multiples of 10 for $282.50

Key Features

Application
External Grooving,Internal Large Diameter Shallow Grooving
Cutter Width
0.0721 in
Insert Seat Size
3072
Coating
PVD
Hand
Left-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCGP3072LPR1215
Zoro #
G6741648
UPC #
-
Country of Origin
China

Dimensions

Cutter Width
0.0721 in
Insert Seat Size
3072
Radius
0.008 in
Insert Thickness
0.344 in

Details

Item
Grooving
Application
External Grooving,Internal Large Diameter Shallow Grooving
Coating
PVD
Hand
Left-Hand
Insert Shape
Non-Applicable
Grade
PR1215
Series
CERA
Material
Carbide

Description

Indexable Parting and Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.