Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, KCGP 3088R PR930 , 10 pcs.

  • Mfr # KCGP3088RPR930

  • Zoro # G6741237


product price: $28.25
/ea
Sold in multiples of 10 for $282.50

Key Features

Radius
0.008 in
Insert Seat Size
3088
Insert Shape
Non-Applicable
Application
External Grooving,Internal Large Diameter Shallow Grooving
Grade
PR930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCGP3088RPR930
Zoro #
G6741237
UPC #
-
Country of Origin
China

Dimensions

Radius
0.008 in
Insert Seat Size
3088
Insert Thickness
0.344 in
Cutter Width
0.0882 in

Details

Item
Grooving
Insert Shape
Non-Applicable
Application
External Grooving,Internal Large Diameter Shallow Grooving
Grade
PR930
Material
Carbide
Coating
PVD
Series
CERA
Hand
Right-Hand

Description

Indexable Parting and Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.