Zoro Homepage

Grooving, KCGP 3125R PR1215 , 10 pcs.

  • Mfr # KCGP3125RPR1215

  • Zoro # G6741553


product price: $26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Application
External Grooving,Internal Large Diameter Shallow Grooving
Radius
0.008 in
Grade
PR1215
Coating
PVD
Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCGP3125RPR1215
Zoro #
G6741553
UPC #
-
Country of Origin
China

Dimensions

Radius
0.008 in
Insert Seat Size
3125
Cutter Width
0.1252 in
Insert Thickness
0.344 in

Details

Item
Grooving
Application
External Grooving,Internal Large Diameter Shallow Grooving
Grade
PR1215
Coating
PVD
Hand
Right-Hand
Material
Carbide
Series
CERA
Insert Shape
Non-Applicable

Description

Indexable Parting and Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.