Zoro Homepage

Grooving, KCRP 2047R PR1215 , 10 pcs.

  • Mfr # KCRP2047RPR1215

  • Zoro # G2214388


product price: $27.65
/ea
Sold in multiples of 10 for $276.50

Key Features

Application
External Grooving,Internal Large Diameter Shallow Grooving
Insert Seat Size
2047
Insert Thickness
7/32 in
Coating
PVD
Insert Shape
Non-Applicable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCRP2047RPR1215
Zoro #
G2214388
UPC #
-
Country of Origin
Japan

Dimensions

Insert Seat Size
2047
Insert Thickness
7/32 in
Cutter Width
0.0945 in
Radius
0.047 in

Details

Item
Grooving
Application
External Grooving,Internal Large Diameter Shallow Grooving
Coating
PVD
Insert Shape
Non-Applicable
Hand
Right-Hand
Grade
PR1215
Series
CERA
Material
Carbide

Description

Indexable Parting and Grooving Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.