Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Feed End Mill, MFH 0625S625014T35

  • Mfr # MFH0625S625014T35

  • Zoro # G3834259


product price: $365.99
/ea
Free Shipping & Returns

Key Features

For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Cutting Dia.
0.4756 - 0.6252 in
Shank Type
Standard Length
Material - Machining
Steel
Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFH0625S625014T35
Zoro #
G3834259
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.4756 - 0.6252 in

Details

Item
High Feed End Mill,MFH 0625S625014T35
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Shank Type
Standard Length
Material - Machining
Steel
Hand
Right-Hand
Series
MFHO

Description

High Feed End Mill,MFH 0625S625014T35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.