
High Feed End Mill, MFH 0625S625032T6, M
Mfr # MFH0625S625032T6
Zoro # G3834417
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
55 Degree
Cutting Dia.
0.3098 - 0.6252 in
Material - Machining
Steel
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Hand
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH0625S625032T6
Zoro #
G3834417
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.3098 - 0.6252 in
Details
Item
High Feed End Mill,MFH 0625S625032T6,M
Insert Shape
55 Degree
Material - Machining
Steel
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Hand
Right-Hand
Series
MFHI
Shank Type
Long Length
Description
High Feed End Mill,MFH 0625S625032T6,M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.