
High Feed End Mill, MFH 1000S100034T7, M
Mfr # MFH1000S100034T7
Zoro # G3834514
product price: $543.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 in
Shank Dia.
1 in
Coolant Fed
Coolant Through
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH1000S100034T7
Zoro #
G3834514
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
7 in
Shank Dia.
1 in
Details
Item
Solid Router Bit
Coolant Fed
Coolant Through
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Description
Solid Router Bit, Inch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.