
High Feed End Mill, MFH 1000W100035T47
Mfr # MFH1000W100035T47
Zoro # G3834225
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 41/50 in
Shank Dia.
1 in
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH1000W100035T47
Zoro #
G3834225
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 41/50 in
Shank Dia.
1 in
Details
Item
Solid Router Bit
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Coolant Fed
Coolant Through
Description
Solid Router Bit, Inch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.