
High Feed End Mill, MFH 1250W125035T5, M
Mfr # MFH1250W125035T5
Zoro # G3834575
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
55 Degree
Material - Machining
Steel
Cutting Dia.
0.9350 - 1.2500 in
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Shank Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH1250W125035T5
Zoro #
G3834575
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.9350 - 1.2500 in
Details
Item
High Feed End Mill,MFH 1250W125035T5,M
Insert Shape
55 Degree
Material - Machining
Steel
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Shank Type
Standard Length
Hand
Right-Hand
Series
MFHI
Description
High Feed End Mill,MFH 1250W125035T5,M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.