High Feed End Mill, MFH 1250W125036T5, M

  • Mfr # MFH1250W125036T5

  • Zoro # G3834356


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 7/100 in
Shank Dia.
1 1/4 in
Coolant Fed
Coolant Through
Cutting Direction - Machining
Right Hand
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFH1250W125036T5
Zoro #
G3834356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 7/100 in
Shank Dia.
1 1/4 in

Details

Item
Solid Router Bit
Coolant Fed
Coolant Through
Cutting Direction - Machining
Right Hand
Measurement System
Inch

Description

Solid Router Bit, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.