
High Feed End Mill, MFH 1500W150103T, MF
Mfr # MFH1500W150103T
Zoro # G3834469
product price: $552.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Dia.
1 1/2 in
Coolant Fed
Coolant Through
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH1500W150103T
Zoro #
G3834469
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Dia.
1 1/2 in
Details
Item
Solid Router Bit
Coolant Fed
Coolant Through
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Description
Solid Router Bit, Inch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.