High Feed End Mill, MFH 22S20033T, MFH-R
Mfr # MFH22S20033T
Zoro # G3834706
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Overall Length
130 mm
Shank Dia.
20 mm
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH22S20033T
Zoro #
G3834706
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
130 mm
Shank Dia.
20 mm
Details
Item
Solid Router Bit
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Description
Solid Router Bit, Metric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.