High Feed End Mill, MFH 25S25034T, MFH-R
Mfr # MFH25S25034T
Zoro # G3834803
product price: $511.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140 mm
Shank Dia.
25 mm
Coolant Fed
Coolant Through
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH25S25034T
Zoro #
G3834803
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
140 mm
Shank Dia.
25 mm
Details
Item
Solid Router Bit
Coolant Fed
Coolant Through
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Description
Solid Router Bit, Metric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.