High Feed End Mill, MFH 35S32102T200, MF
Mfr # MFH35S32102T200
Zoro # G3834758
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200 mm
Shank Dia.
32 mm
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH35S32102T200
Zoro #
G3834758
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
200 mm
Shank Dia.
32 mm
Details
Item
Solid Router Bit
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Measurement System
Metric
Description
Solid Router Bit, Metric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.