High Feed End Mill, MFH 40S32104T250, MF
Mfr # MFH40S32104T250
Zoro # G3834846
product price: $716.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250 mm
Shank Dia.
32 mm
Measurement System
Metric
Coolant Fed
Coolant Through
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH40S32104T250
Zoro #
G3834846
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
250 mm
Shank Dia.
32 mm
Details
Item
Solid Router Bit
Measurement System
Metric
Coolant Fed
Coolant Through
Cutting Direction - Machining
Right Hand
Description
Solid Router Bit, Metric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.