Zoro Homepage
This item is Discontinued.
Kyocera High Performance Micro Drill, 10.30mm Cutting Dia, 5xD, AlTiN Nano 165-4055AG2839

High Performance Micro Drill, 10.30mm Cutting Dia, 5xD, AlTiN Nano (Discontinued)

  • Mfr # 165-4055AG2839
  • Zoro # G3836194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165-4055AG2839
Zoro #
G3836194
UPC #
-
Country of Origin
United States

Details

Item
High Performance Micro Drill,10.30mm Cu

Description

10.30mm Cutting Dia, 51.50mm Max Length of Cut, Series 165 ORION, 2 Flute, 6 Facet, 142 Degree Point Angle, Right-Hand, AlTiN Nano Coated, Solid Round High Performance Micro Drill for Drilling in Steel ~30HRC, Steel 30~40HRC, Hardened Steel ~55HRC, Hardened Steel ~68HRC, Stainless Steel, Nickel/Cobalt, Titanium Alloy, Cast Iron, Graphite, Copper Alloy, Plastic, Thermoset Plastic, High Density Plastic, 12.00mm Shankl~Mirror Surface Finish~Sub Micron Grain Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.